Beli data temperature di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Temperature Logger
    Mulai

    Rp8.999.900

    Hioki Temperature Logger
    Deskripsi:
    1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.
    atribut:
    • Measurement Items: Temperature, Humidity
    • Measurement Range: (Temperature) -40 to 80 , Range 100°C f.s., Max. resolution 0.1°C, (Humidity) 0 to 100% RH, Range 100% RH f.s., Max. resolution 0.1%RH
  2. Fujita Waterproof Data Logger
    58%
    Mulai

    Rp999.900

    Fujita Waterproof Data Logger
    atribut:
    • Weight (g): 45
    • Power: Coil type lithium battery (CR2477) x1 pieces (included)
    • Dimensions (Width W x Depth D x Height H) (mm): 90x15x34
    • Protection Level: IP67 (container)
    • Data Memory (dots): (Temperature / humidity) each 16000
    • Purpose of Use: For logistics of medical field/food related industry. Work environment settings for factories and others.
  3. SK SATO Alat Pencatat Data Suhu
    Mulai

    Rp999.900

    SK SATO Alat Pencatat Data Suhu
    Deskripsi:
    Alat ukur suhu dengan perekam merupakan perekam suhu dengan interval waktu yang dapat di setel dengan layar lebar dan tempat penyimpanan data didalamnya
    atribut:
    • Temperature Min Display: 0.1degree C
  4. Shinwa Rules Termometer Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    Shinwa Rules Termometer Digital
    Deskripsi:
    - Pengguna dapat membaca suhu dari jauh.- Terdapat fungsi hold.- HI/LOW alarm berbunyi bip ketika menyentuh suhu yang sudah diset.- Probe sensor untuk mengukur suhu internal.- Sudah termasuk klip dan stand untuk digunakan dalam berbagai macam posisi.- Sudah termasuk tutup untuk melindungi ujung probe.- Untuk berbagai macam penggunaan seperti memasak, perawatan fasilitas, eksperimen, atau yang lainnya.
    atribut:
    • Volume: 1 unit
    • Temperature Range (°С): -50 to 90
  5. TESTO Alat Perekam Data Suhu Mini
    Mulai

    Rp2.299.900

    TESTO Alat Perekam Data Suhu Mini
    Deskripsi:
    Jika pekerjaan profesional Anda melibatkan produk makanan atau farmasi, Anda tahu bahwa suhu penyimpanan barang Anda tidak boleh melebihi nilai batas tertentu dalam keadaan apa pun. Pencatat data suhu mini testo 174T membantu Anda mematuhi rentang suhu yang ditentukan. Alat ini merekam nilai suhu dengan baik dan memastikan perekaman dan dokumentasi data pengukuran tanpa gangguan.Perekam data suhu mini testo 174T memenuhi persyaratan EN 12830 dan sesuai dengan standard HACCP, serta memiliki sertifikasi HACCP internasional, yang berarti cocok untuk pengukuran di industri makanan (misalnya untuk pengukuran suhu penyimpanan). Alat ini memiliki perlindungan terhadap semprotan air dan pancaran air sesuai dengan standard proteksi IP65. Hal ini memungkinkan alat tersebut untuk tetap berada di lokasi pengukuran bahkan saat gudang sedang dibersihkan. Alat ini juga cocok untuk indikator untuk mengatur suhu di lemari es atau cold store, karena dapat digunakan pada temperatur di bawah -30 °C.
    atribut:
    • Measurement Item: Temperature
    • Container protection class: IP65
    • Dimensions (mm): 38x18.5x60
    • Measurement Temperature Range (°C): -30 to 70
    • Minimum Temperature Display (°C): 0.1
    • Number of Data Memory: 16000 data
    • Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
    • Purpose of Use: Temperature change data is recorded. For monitoring temperature of display case and refrigerator.
  6. TESTO Data Logger
    Mulai

    Rp4.899.900

    TESTO Data Logger
    Deskripsi:
    -Software is not required to produce PDF report automatically.-Ultra low temperature type.-Direct USB connection.-NFC wireless communication possible. -Temperature for pharmaceutical drugs/food/precision devices and while transporting work of art.
    atribut:
    • Temperature Min Display: 0.1degree C
    • W x D x H: 44x12x97mm
  7. KYORITSU Loggers
    Mulai

    Rp15.999.900

    KYORITSU Loggers
    Deskripsi:
    3 channel inputs for the simultaneous recording of Leakage Current , Load Current and Voltage
    atribut:
    • Standard: IEC 61010-1:2001 CAT III 300V Pollution degree2; IEC 61326 (EMC standard)
    • Rated Voltage: max.working: AC 9.9Vrms, 14V peak value
    • Operating System: Successive Approximation (CH1 single synchronized sampling)
    • Measuring Method: True RMS (approx. 100ms)
    • Contents Included: Alkaline battery LR6x4pcs, 9118 (Carrying case); PC software \"KEW LOG Soft 2\", 7148 (USB cable); Instruction manual, Quick manual, Install manual, USB Notice sheet
    • Dimension (LxWxD): 111x60x42 mm
    • Number of Channel: 3 channel
    • Recording Mode: Normal, Trigger, Capture, Power Quality Analysis
  8. KRISBOW Data Logger Suhu & Kelembaban
    Mulai

    Rp3.299.900

    KRISBOW Data Logger Suhu & Kelembaban
    atribut:
    • Dimensions (mm): 94x48x33
    • Memory: 32700
    • Measuring Rate: 1sec to 24h
    • Analys Software: Windows 2000, XP, Vista
    • Accuracy (°C): +/- 3%RH, +/- 1%
    • Measurement Range (°C): -40 to 70
    • Resolution (A): 0,1%RH, 0,1 degrees C
  9. Hioki Instrumentation Logger
    Mulai

    Rp3.399.900

    Hioki Instrumentation Logger
    Deskripsi:
    For 4-20 mA Instrumentation Measurement Data LoggerHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5031 logs instrumentation signals such as 4-20mA signals over 1 channel in as fast as 1 second intervals.
    atribut:
    • Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
    • Waterproof and Dust-proof: IP54 (EN60529) (with connection cable connected, but not including cable tip)
    • Interfaces: Infrared optical communications with LR5091, LR5092-20
  10. Custom Single Use Temperature Logger
    Mulai

    Rp799.900

    Custom Single Use Temperature Logger
    Deskripsi:
    -A low-price USB temperature logger use-up type.-Possible to automatically output up to 8192 temperature data as PDF report with easy operation by just pressing the start button once the setting has been made with PC. -Vaccines, biologics, medical supply, other fresh produce etc.-Records and manages the temperature change over time during storage and transportation of products which is sensitive to temperature.
    atribut:
    • Measuring Temperature Range: -30 to 70°C
    • Temperature Min Display: 0.1°C
    • Measurement Item: Temperature
    • Power Supply: Coin Type Dry Battery (CR2032)x1 (not built-in and replacement)
    • Protection Class: IP65 (when sealed in attached plastic bag with zip fastener)
  11. Hioki Clamp Logger
    Mulai

    Rp5.999.900

    Hioki Clamp Logger
    Deskripsi:
    Easily Record Load Current of 50Hz/60Hz Lines and Leak CurrentHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5051 logs current over 2 channels in as fast as 1 second intervals.
    atribut:
    • Storage Capacity: Instantaneous value mode: 60,000 data/ch, Statistical value mode: 15,000 data/ch
  12. AND Temperature Data Logger
    Mulai

    Rp1.199.900

    AND Temperature Data Logger
    Deskripsi:
    Include Monitor battery, instruction manual, dedicated USB communication cable AX-KO4141
  13. TESTO Temperature Data Logger for Transport Monitoring
    Mulai

    Rp2.099.900

    TESTO Temperature Data Logger for Transport Monitoring
    Deskripsi:
    Under normal conditions, the sublimation of dry ice takes place at -78.48 °C. With the temperature data loggers testo 184 t4, you can monitor the transport of pharmaceuticals with dry ice over an unlimited period of time and up to -80 °C. More info on applications (link to tab Applications)At their destination, a glance at the LEDs tells you whether the configured limit values have been adhered to. In order to obtain detailed information, it is sufficient to connect the logger to a PC - a PDF report is immediately generated with all relevant data. In order for you to be able to work even more efficiently and conveniently with the data loggers, all required files and information are stored directly and securely in the testo 184 T4: Configuration file, acceptance test certificate 3.1 according to DIN ISO 10204, instruction manual and PDF report of your recorded data.The measurement value store of the temperature data logger testo 184 T4 has a capacity of 40000 measurement values. The measurement rate is freely selectable from 1 min to 24 h. The battery has a life of 100 days (at -80 °C and 15 mins measurement rate). The temperature data logger testo 184 T4 is supplied by a standard battery which can be exchanged by the user.testo 184 T4 is compliant with GxP, 21 CFR Part 11, HACCP and EN 12830. Testo is an ISO 9001-certified company, and ensures the adherence to the norms through internal audits as well as accredited external audits.All advantages at a glance:1. Clear alarm indicationA glance at the the LEDs is enough to know whether limit values have been violated during transport. 2. Easiest operationtesto 184 T4 is intuitively operated, and can be used without special training or previous knowledge: The "Start" button begins data recording. "Stop" ends it. 3. Easiest configurationIn each testo 184 T4, a configuration file is stored, with which the configuration of the testo 184 T4 is childsplay - no download, no installation, no user interface and no additional costs. 4. Convenient readoutA PDF report with the transport data is created immediately on connection of the testo 184 T4 data logger to the USB interface of a computer. This is suitable for long-term archiving according to PDF/A standard. 5. Mobile readout/printout on siteData transfer from the data logger to a compatible Testo fast printer (option) also functions wirelessly via NFC. 6. IT-safeThe testo 184 T4 data loggers work securely without software installation or download, so that IT problems are triggered neither by the firewall nor the virus scanner. Product Includes: Temperature data logger testo 184 T4, including acceptance test certificate 3.1 according to DIN ISO 10204 (stored in testo 184 T4 ), battery and 1 piece double-sided adhesive tape for easy attachment of the data logger.Monitoring and documentation of temperature, humidity and shock in food logistics Handling foods involves danger to human health at all levels. In order to be able to eliminate them as far as possible, food companies must comply with an HACCP concept which guarantees food safety along the entire production chain – "from farm to fork". The adherence to product-specific limit values and the uninterrupted monitoring of the cold chain are crucial. In many cases, the monitoring of humidity and shock, in addition to temperature, are relevant for the maintenance of food quality.With the testo 184, quality managers in food logistics have six HACCP International-certified data loggers available to them, which monitor and document all critical parameters during the transport of foods. The data loggers testo 184 T1,T2, T3 and T4 have been additionally tested and certified according to EN 12830 by the TÜV Süd, and are therefore ideally suitable for the transport of refrigerated and deep-frozen foods. Monitoring and documentation of temperature, humidity and shock in logistic services of all kinds Providers of logistic service often take on the responsibility for expensive and sensitive products from the fields of pharmaceuticals, food, electronics or art. The wrong conditions during transport can lead to considerable losses of quality, right up to the complete devaluation of the monitored products.With the help of the testo 184 data logger, the prescribed temperature and humidity limit values as well as the shock tolerance levels can be monitored during transport, and thanks to the automatic report creation, very easily analyzed and documented. This allows all doubts regarding the correct transport conditions to be eliminated.Shock-sensitive products such as electronics, delicate machinery or certain bio-pharmaceuticals can be additionally monitored for the violation of previously defined shock limits with the help of the testo 184 G1. Monitoring and documentation of temperature, humidity and shock in pharmaceutical logistics Most pharmaceuticals must be continuously transported and stored at defined upper and lower temperature and humidity limit values, along the entire supply chain. A violation of these predefined upper and lower limit values can lead to irreversible alterations of the active ingredients or the composition of the medicaments. However, not only medicaments and their active ingredients are endangered. Minus temperatures or extreme temperature fluctuations can also cause damage to containers or medical instruments. The consequence is the threat of spoilage of the entire goods, financial losses and damage to reputation.In GxP-compliant quality management, the control of the entire cold chain, from production to delivery, is therefore a prerequisite, in order not only to ensure product quality, but also to prevent financial losses and damage to your reputation in the pharmaceutical industry.With the testo 184 data loggers, your products can be protected from unnoticed gaps in the cold chain, and the entire distribution path monitored and documented simply, securely and compliantly with all common standards, guidelines and regulations.
    atribut:
    • Protection Class: IP67
    • Certificate Type: Certified by HACCP International
    • Channels: 1 internal
    • Interface: USB; NFC
    • Product Color : White
    • Product/Housing Material: ABS
    • System Requirements: Adobe Acrobat Reader
  14. ebro Temperature-Humidity Logger
    Mulai

    Rp3.499.900

    ebro Temperature-Humidity Logger
    Deskripsi:
    With a storage capacity of 40,000 measured values, the EBI 20 data loggers are suitable for continuous documentation and monitoring of temperature and humidity. All EBI 20 data loggers are supplied with a factory calibration certificate and a user-replaceable battery. The data loggers are particularly impressive because of their good price-performance ratio.Applications: Transport monitoring, warehouse monitoring and process monitoring- Programming and evaluation on the PC- Optical alarm- Min / max values ​​in the display
    atribut:
    • Dimensions (mm): 69x48x22
    • Battery: 3V Lithium (CR2450), exchangeable
    • Measurement Interval: 1min to 24 hours
    • Measurement Range (°C): -30 to +70
    • Storage Temperature (°C): -40 to +70
  15. Hioki Voltage Logger
    Mulai

    Rp3.399.900

    Hioki Voltage Logger
    Deskripsi:
    Record Instrumentation Signals and Measure Analog Output from Sensors and other Devices
    atribut:
    • Measurement Items: DC voltage 1ch
    • Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
    • Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
    • Waterproof and Dust-proof: IP54 (EN60529) (with connection cable connected, but not including cable tip)
    • Interfaces: Infrared optical communications with LR5091, LR5092-20
  16. Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Tanita Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.
    atribut:
    • Humidity Range (% RH): 20 to 95
    • Temperature Range (°C): -5 to 45
    • Dimensions (mm): 182x25x148
    • Power Supply: AAA Battery - 2pcs
    • Measurement Item: Temperature, humidity
    • Minimum Temperature Display (degrees): 0.1
  17. Hioki Data Collector
    Mulai

    Rp9.999.900

    Hioki Data Collector
    Deskripsi:
    Wirelessly Transfer Logging Data from a LR5000 Series Data LoggerThe Hioki LR5092 is a data collector for wirelessly collecting data from the LR5000 Series Data Loggers. Simply dock the Data Collector onto the data logger to transfer data using infrared, then upload the data to a PC using USB or SD card. A maximum of 60,000 data x 16 channels can be collected up to 500 times on 2 batteries.
    atribut:
    • Communication Method: Between data loggers: Infrared communications; With PC: USB 2.0
    • Internal Memory: 60,000 data elements x16ch (instantaneous value mode); 15,000 data elements x16ch (statistical value mode); Data logger settings (max. 1 set)
    • Removable Storage Media: SD memory card; Save data and max. 16 items configuration
    • Power Supply: DC 3 V (LR6 (AA) Alkaline battery x2); USB bus power (12 hours or 500 times of data collection)
    • Dimension (WxHxD): 91x141x31 mm
  18. LEAF Data Logger
    Mulai

    Rp2.299.900

    LEAF Data Logger
    atribut:
    • Measuring Temperature Range: -35 to 70 (degree C)
    • Temperature Min Display: 0.1degree C
    • Number of Data Memory: 40000
    • Battery Replacement: Not Applicable
    • Measurement Item: Temperature
    • Purpose of Use: Temperature for pharmaceutical drugs/food/precision devices and while transporting work of art.
    • W x D x H: 44x12x97mm
Daftar Harga data temperature Terbaru October 2026
Hioki Temperature LoggerRp8.999.900
Fujita Waterproof Data LoggerRp999.900
SK SATO Alat Pencatat Data SuhuRp999.900
Shinwa Rules Termometer DigitalRp959.900
TESTO Alat Perekam Data Suhu MiniRp2.299.900
TESTO Data LoggerRp4.899.900
KYORITSU LoggersRp15.999.900
KRISBOW Data Logger Suhu & KelembabanRp3.299.900
Hioki Instrumentation LoggerRp3.399.900
Custom Single Use Temperature LoggerRp799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)